Motion
PU323N 1 7/16

LINK-BELT
PU323N 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04879616
MFR #PU323N 1 7/16
Price$640.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU323N 1 7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04879616
MFR #PU323N 1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$640.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3750 in
  • Bore Diameter
    1-7/16 in
  • Weight
    7.7 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699979862
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    300
  • UPC_NO
    793699979862

Overview

Mfr description
PU323N PILLOWBLK P-U323N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought