Specifications
Dimensions
- Base Height3.5000 in
- Base To Bore Centerline3.5000 in
- Base Width3-3/8 in
- Bolt Center Diameter10.2500 in
- Bolt Center To Center Length10.2500 in
- Bolt Size0.7500 in | 19.05 mm
- Bore Diameter2.1875 in
- Bore Inside Diameter2.1875 in
- Bore Length3.0600 in
- Housing Dimensions12.6300 x 3.3800 x 6.6300 in
- Housing Width3.3800 in
- Inner Race Width3.0600 in
- Insert Outer Diameter2.9590 in
- Inside Diameter2.1875 in
- Length12.6300 in
- Length Through Bore3.0600 in
- Max Bolt Hole Spacing10.2500 in
- Min Bolt Hole Spacing10.2500 in
- Misalignment Angle2 °
- Outer Diameter2.9590 in
- Outer Diameter TypeSpherical
- Overall Height6.6250 in
- Overall Length12.6250 in
- Overall Width3.0625 in
- Shaft Diameter2.1875 in
- Thread Size1/8 NPT
- Weight23.67 lbs
- Width3.3800 in, 85.84 mm
Details
- Bearing Insert Material52100 Bearing Steel
- Bearing NumberUG335JL
- Bearing TypeBall Bearing
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeBall Riding Retainer
- Closure TypeFlingers only
- Compatible Frame TypePillow Block
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen10.2500 in
- Duty TypeHeavy Duty
- Dynamic Load Capacity16070 lbf
- End Cap GrooveYes
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Flinger TypeSteel
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing IDPU335J
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberPU335J
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm4950 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity10000 lbf
- Radial Static Load Capacity10000 lbf
- RelubricatableYes
- Replacement BearingUG335JL
- Replacement End CapU3356C
- Replacement Thrust PlateNo
- Retainer MaterialSteel
- Retainer TypeBall Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFlingers Only
- Seal MaterialSteel
- Seal TypeClearance/Non-Contact
- Sealing TypeFlingers Only
- Self AligningYes
- Sensor ReadyNo
- SeriesLink-Belt
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity10000 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO793699090925