Motion
PU347J18A4 2 15/16

LINK-BELT
PU347J18A4 2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #04879647
MFR #PU347J18A4 2 15/16
Price$3,573.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU347J18A4 2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #04879647
MFR #PU347J18A4 2 15/16

Mfr description
PU347J18A4 PILLOWBLK P-U347J/18A/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,573.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    12.0000 in
  • Bolt Center To Center Length
    12.0000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    4.0900 in
  • Housing Width
    4.0900 in
  • Inside Diameter
    2.9375 in
  • Length
    15.1300 in
  • Length Through Bore
    4.0900 in
  • Overall Width
    4.0900 in
  • Weight
    44 lbs
  • Width
    4.0900 in, 103.88 mm

Details

  • Additional Details
    Increased Clearance | Relubricatable | Powder Coated
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG347JL18AC4
  • Bearing Type
    Heavy Duty
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26140 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Mobil Mobilith Shc100
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    MOBIL MOBILITH SHC100
  • Lubrication
    MOBIL MOBILITH SHC100
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699701227
  • Max Rpm
    3700 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    U3476C
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Seal
    Flingers Only
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Flingers Only
  • Series
    300
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    17300 lbf
  • Type Of Bearing
    Heavy Duty
  • UPC_NO
    793699701227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)