Motion
PU356
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04879654
MFR #PU356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04879654
MFR #PU356

Mfr description
PU356 PILLOWBLK P-U356
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.1250 in
  • Base Width
    5 in
  • Bolt Center To Center Length
    12.8750 in
  • Bore Diameter
    3-1/2 in
  • Overall Height
    9.8750 in
  • Overall Length
    16.1250 in
  • Overall Width
    4.9375 in
  • Weight
    69 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    24100 lbf
  • Radial Static Load Capacity
    24100 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662327883348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)