Motion
PU3K55K5 3 7/16 PILLOWBLK BALL BRG

LINK-BELT
PU3K55K5 3 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04879660
MFR #PU3K55K5 3 7/16 PILLOWBLK BALL BRG
Your Price$7,397.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PU3K55K5 3 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04879660
MFR #PU3K55K5 3 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,397.73/each(List $8,877.27)

Overview

Mfr description
PU3K55K5 PILLOWBLK P-U3K55K5

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-7/16 in
  • Base To Bore Centerline
    5.6875 in
  • Duty Type
    Heavy Duty
  • Seal Type
    Clearance/Non-Contact
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Series
    300
  • UPC_NO
    793699902082
  • Manufacturer Upc Number
    793699902082
  • Weight
    82 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text