Motion
LB68103D83H

LINK-BELT
LB68103D83H

Bearing Seal - Floating Labyrinth, 6.4375 in Bore, Compatible Bore: 6.4375 in , 7.0000 in Overall Width
Mi Item #04879844
MFR #LB68103D83H
Price$1,405.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68103D83H

Bearing Seal - Floating Labyrinth, 6.4375 in Bore, Compatible Bore: 6.4375 in , 7.0000 in Overall Width
Mi Item #04879844
MFR #LB68103D83H

Mfr description
LB68103D83H SEAL ASSY LB68103D8-3H
  • Floating Labyrinth Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,405.52/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter
    6.4375 in
  • Overall Height
    1.0000 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Weight
    1.10 lbs
  • Width
    7.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327478605
  • Product Type
    Bearing Seals
  • Seal Type
    Floating Labyrinth
  • Series
    D8 H
  • UPC_NO
    662327478605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)