Motion
LB6839D83H

LINK-BELT
LB6839D83H

Bearing Seal - Floating Labyrinth
Mi Item #04879850
MFR #LB6839D83H
Price$442.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6839D83H

Bearing Seal - Floating Labyrinth
Mi Item #04879850
MFR #LB6839D83H

Mfr description
LB6839D83H SEAL ASSY LB6839D8-3H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.28/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    Mexico
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327048662
  • Product Type
    Bearing Seals
  • Seal Type
    Floating Labyrinth
  • Series
    D8 H
  • UPC_NO
    662327048662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)