Motion
LB6848D83H

LINK-BELT
LB6848D83H

Bearing Seal - Floating Labyrinth
MI ITEM #04879855
MFR #LB6848D83H
List Price$739.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6848D83H

Bearing Seal - Floating Labyrinth
MI ITEM #04879855
MFR #LB6848D83H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$739.90/each for your price

Overview

Mfr description
LB6848D83H SEAL ASSY LB6848D8-3H
  • Floating Labyrinth Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Floating Labyrinth
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327048891
  • UPC_NO
    662327048891
  • Weight
    0.25 lbs
  • Series
    D8 H
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text