Motion
LB6851D83H

LINK-BELT
LB6851D83H

Bearing Seal - Floating Labyrinth, 3.1875 in Bore, Compatible Bore: 3.1875 in
Mi Item #04879857
MFR #LB6851D83H
Price$413.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6851D83H

Bearing Seal - Floating Labyrinth, 3.1875 in Bore, Compatible Bore: 3.1875 in
Mi Item #04879857
MFR #LB6851D83H

Mfr description
LB6851D83H SEAL ASSY LB6851D8-3H
  • Floating Labyrinth Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.34/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Weight
    0.50 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327048976
  • Product Type
    Bearing Seals
  • Seal Type
    Floating Labyrinth
  • Series
    D8 H
  • UPC_NO
    662327048976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)