Motion
LB6859D83H

LINK-BELT
LB6859D83H

Bearing Seal - Floating Labyrinth, 10-1/2 in Bore
Mi Item #04879860
MFR #LB6859D83H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB6859D83H

Bearing Seal - Floating Labyrinth, 10-1/2 in Bore
Mi Item #04879860
MFR #LB6859D83H

Mfr description
LB6859D83H SEAL ASSY LB6859D8-3H
  • Floating Labyrinth Seal used in the D8 Taconite Sealing System for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.75 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    Mexico
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699575675
  • Product Type
    Bearing Seals
  • Seal Type
    Floating Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)