Motion
B417HS

LINK-BELT
B417HS

Bearing Seal - H Type, 2.5000 in Overall Width
MI ITEM #04879883
MFR #B417HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B417HS

Bearing Seal - H Type, 2.5000 in Overall Width
MI ITEM #04879883
MFR #B417HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B417HS SEAL KIT B417HS
  • H Clearance Seal Kit for Spherical Roller Bearing

Specifications

  • Seal Type
    H Type
  • Width
    2.5000 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699982572
  • UPC_NO
    793699982572
  • Size Code
    B416
  • Kit Type
    Bearing Rebuild Kit
  • Weight
    0.50 lbs
  • Series
    B400L
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text