Motion
B420ES

LINK-BELT
B420ES

Bearing Seal Kit - 2.5000 in Overall Width
MI ITEM #04879884
MFR #B420ES
List Price$62.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B420ES

Bearing Seal Kit - 2.5000 in Overall Width
MI ITEM #04879884
MFR #B420ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.52/each for your price

Overview

Mfr description
B420ES SEAL KIT B420ES E-SEAL
  • E Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing

Specifications

  • Width
    2.5000 in
  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Country of Origin
    United States of America
  • UPC_NO
    793699982305
  • Size Code
    B420
  • Kit Type
    Bearing Rebuild Kit
  • Weight
    0.70 lbs
  • Series
    E Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text