Specifications
Dimensions
- Overall Height1.5000 in
- Overall Length2.5000 in
- Overall Width2.5000 in
- Size CodeB424
- Weight0.80 lbs
- Width2.5000 in
Details
- Country of OriginUnited States of America
- Kit TypeBearing Rebuild Kit
- Product TypeBearing Seals
- SeriesB400L
- UPC_NO793699982312
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)