Motion
B424HS

LINK-BELT
B424HS

Bearing Seal - H Type, 2.5000 in Overall Width
MI ITEM #04879886
MFR #B424HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B424HS

Bearing Seal - H Type, 2.5000 in Overall Width
MI ITEM #04879886
MFR #B424HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Size Code
    B424
  • Weight
    0.90 lbs
  • Width
    2.5000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210146627
  • Product Type
    Bearing Seals
  • Seal Type
    H Type
  • Series
    H Type
  • UPC_NO
    698210146627

Overview

Mfr description
B424HS SEAL KIT B424HS TYPE H
  • H Clearance Seal Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought