Motion
B428ES

LINK-BELT
B428ES

Bearing Seal Kit - 3.0000 in Overall Width
Mi Item #04879887
MFR #B428ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B428ES

Bearing Seal Kit - 3.0000 in Overall Width
Mi Item #04879887
MFR #B428ES

Mfr description
B428ES SEAL KIT B428ES E-SEAL
  • E Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Size Code
    B428
  • Weight
    0.70 lbs
  • Width
    3.0000 in

Details

  • Country of Origin
    United States of America
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    B400L
  • UPC_NO
    793699982329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)