Motion
B432HS

LINK-BELT
B432HS

Bearing Seal - H Type, 3.0000 in Overall Width
MI ITEM #04879890
MFR #B432HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B432HS

Bearing Seal - H Type, 3.0000 in Overall Width
MI ITEM #04879890
MFR #B432HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Size Code
    B432
  • Weight
    0.50 lbs
  • Width
    3.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699982596
  • Product Type
    Bearing Seals
  • Seal Type
    H Type
  • Series
    H Type
  • UPC_NO
    793699982596

Overview

Mfr description
B432HS SEAL KIT B432HS H-SEAL
  • H Clearance Seal Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought