Motion
B436ES

LINK-BELT
B436ES

Bearing Seal Kit - 3.6875 in Overall Width
MI ITEM #04879891
MFR #B436ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B436ES

Bearing Seal Kit - 3.6875 in Overall Width
MI ITEM #04879891
MFR #B436ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B436ES SEAL KIT B436ES E-SEAL
  • E Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing

Specifications

  • Width
    3.6900 in
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Width
    3.6875 in
  • Country of Origin
    United States of America
  • UPC_NO
    793699982206
  • Size Code
    B436
  • Kit Type
    Bearing Rebuild Kit
  • Weight
    0.80 lbs
  • Series
    E Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text