Motion
B436HS

LINK-BELT
B436HS

Bearing Seal - H Type, 3.6875 in Overall Width
MI ITEM #04879892
MFR #B436HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B436HS

Bearing Seal - H Type, 3.6875 in Overall Width
MI ITEM #04879892
MFR #B436HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B436HS SEAL KIT B436HS H-SEAL
  • H Clearance Seal Kit for Spherical Roller Bearing

Specifications

  • Seal Type
    H Type
  • Width
    3.6900 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Width
    3.6875 in
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699982602
  • UPC_NO
    793699982602
  • Size Code
    B436
  • Kit Type
    Bearing Rebuild Kit
  • Weight
    0.60 lbs
  • Series
    B400L
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text