Motion
B440HS

LINK-BELT
B440HS

Bearing Seal - H Type, Steel Material, 4.5000 in Overall Width
MI ITEM #04879895
MFR #B440HS
Price$106.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B440HS

Bearing Seal - H Type, Steel Material, 4.5000 in Overall Width
MI ITEM #04879895
MFR #B440HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.71/each

Specifications

Dimensions

  • Overall Height
    1.2500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Size Code
    B440
  • Weight
    0.70 lbs
  • Width
    4.5000 in

Details

  • A/B Class
    B
  • Additional Information
    Link-Belt Solid Housed Spherical Roller Bearing Clearance Seal Kit
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Features
    Made to withstand harsh conditions and regular use, Rexnord parts & kits help minimize downtime, State-of-the-art highly customizable unmounted spherical roller bearings from standard to intermediate to heavy duty
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699982619
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    H Type
  • Series
    H Type
  • UPC_NO
    793699982619

Overview

Mfr description
B440HS SEAL KIT B440HS H TYPE
  • H Clearance Seal Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought