Motion
B456HS

LINK-BELT
B456HS

Bearing Seal - H Type, 5.2500 in Overall Width
Mi Item #04879896
MFR #B456HS
Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B456HS

Bearing Seal - H Type, 5.2500 in Overall Width
Mi Item #04879896
MFR #B456HS

Mfr description
B456HS SEAL KIT B456HS H SEAL
  • H Clearance Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.35/each

Specifications

Dimensions

  • Overall Height
    1.3800 in
  • Overall Length
    5.2500 in
  • Overall Width
    5.2500 in
  • Size Code
    B456
  • Weight
    1.28 lbs
  • Width
    5.2500 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699982633
  • Product Type
    Bearing Seals
  • Seal Type
    H Type
  • Series
    H Type
  • UPC_NO
    793699982633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)