Motion
B464ES

LINK-BELT
B464ES

Bearing Seal Kit - 2.0000 in Overall Width
MI ITEM #04879897
MFR #B464ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B464ES

Bearing Seal Kit - 2.0000 in Overall Width
MI ITEM #04879897
MFR #B464ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.0000 in
  • Size Code
    B464
  • Weight
    0.30 lbs
  • Width
    2.0000 in

Details

  • Country of Origin
    United States of America
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    B400L
  • UPC_NO
    793699982268

Overview

Mfr description
B464ES SEAL KIT B464ES E-SEAL
  • E Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought