Motion
LER117

LINK-BELT
LER117

Bearing Seal - Triple Ring, 4.4375 in Bore, Compatible Bore: 4.4375 in
Mi Item #04879910
MFR #LER117
Price$510.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LER117

Bearing Seal - Triple Ring, 4.4375 in Bore, Compatible Bore: 4.4375 in
Mi Item #04879910
MFR #LER117

Mfr description
LER117 SEAL RG LER117 4-7/16
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.93/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Weight
    1.00 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    China
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699940206
  • Product Type
    Bearing Seals
  • Seal Type
    Triple Ring
  • Series
    LER Type
  • UPC_NO
    793699940206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)