Motion
L781703R1

LINK-BELT
L781703R1

Bearing Seal - Triple Ring, 4.0000 in Overall Width
MI ITEM #04879917
MFR #L781703R1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
L781703R1

Bearing Seal - Triple Ring, 4.0000 in Overall Width
MI ITEM #04879917
MFR #L781703R1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L781703R1 SEAL RING L78170-3R1
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Triple Ring
  • Width
    4.0000 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    10.0000 in
  • Overall Length
    10.0000 in
  • Overall Width
    4.0000 in
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327946708
  • UPC_NO
    662327946708
  • Weight
    1.00 lbs
  • Series
    LER Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text