Specifications
Dimensions
- Weight8.32 lbs
Details
- Compatible Bearing TypeSpherical Roller
- Manufacturer Product Page
- Manufacturer Upc Number662327048259
- Product TypeBearing Seals
- Seal TypeFloating Labyrinth
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)