Motion
LB681043R

LINK-BELT
LB681043R

Bearing Seal - Labyrinth, 6-1/2 in Bore
MI ITEM #04879930
MFR #LB681043R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB681043R

Bearing Seal - Labyrinth, 6-1/2 in Bore
MI ITEM #04879930
MFR #LB681043R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8.3800 in
  • Overall Length
    8.3800 in
  • Overall Width
    2.8800 in
  • Weight
    0.65 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth

Overview

Mfr description
LB681043R SEAL RING LB68104-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought