Motion
LB68M2003R

LINK-BELT
LB68M2003R

Bearing Seal - Labyrinth, 200 mm Bore
MI ITEM #04879944
MFR #LB68M2003R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68M2003R

Bearing Seal - Labyrinth, 200 mm Bore
MI ITEM #04879944
MFR #LB68M2003R

Mfr description
LB68M2003R SEAL RING LB68M200-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)