Motion
LB68M903R

LINK-BELT
LB68M903R

Bearing Seal - Labyrinth, 90 mm Bore
MI ITEM #04879947
MFR #LB68M903R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68M903R

Bearing Seal - Labyrinth, 90 mm Bore
MI ITEM #04879947
MFR #LB68M903R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LB68M903R SEAL RING LB68M90-3R
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Labyrinth
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Weight
    0.55 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text