Motion
DSB22432H12 2 TAKEUP ASSY RLR BRG

LINK-BELT
DSB22432H12 2 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #04880034
MFR #DSB22432H12 2 TAKEUP ASSY RLR BRG
Price$6,554.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22432H12 2 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #04880034
MFR #DSB22432H12 2 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,554.30/each

Specifications

Dimensions

  • Between Frame Width
    3.0000 in, 76.20 mm
  • Body Width
    3.8100 in, 96.77 mm
  • Bore Diameter
    2 in
  • Bore Length
    3.1300 in, 79.50 mm
  • Housing Dimensions
    3.8100 in, 96.77 mm
  • Housing Width
    3.8100 in, 96.77 mm
  • Length Through Bore
    3.1300 in, 79.50 mm
  • Overall Height
    8.2500 in, 209.55 mm
  • Overall Length
    28.5000 in, 724 mm
  • Overall Width
    3.5000 in, 88.90 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Size Code
    B432
  • Slot Spacing
    26.5000 in, 673.10 mm
  • Slot Width
    3.0000 in, 76.20 mm
  • Take Up Frame Size
    ZNT612
  • Tap Thread Size
    3/4 in, 19.05 mm
  • Weight
    40.18 lbs, 18.225 kg

Details

  • Bearing Series
    DSB22400XX
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Frame Number
    ZNT612
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    115.209 kN, 25900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    DSB22432H12
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    115208.5 N, 25900 lbf
  • Radial Static Load Capacity
    147680.8 N, 33200 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B432L
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    147680.8 N, 33200 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    3.354 cpm

Overview

Mfr description
DSB22432H12 TAKE UP DS-B22432H-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought