Specifications
Dimensions
- Weight73 lbs, 33.112 kg
Details
- Country of OriginMexico
- Manufacturer Catalog NumberBS227871
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)