Motion
DSLB6839C30

LINK-BELT
DSLB6839C30

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 30.0000 in Travel, 50.5000 in Length, 4.0000 in Width, 10.8750 in Height, 48 1/2 in Bolt Center Length
MI ITEM #04880058
MFR #DSLB6839C30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSLB6839C30

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.4375 in Bore, 30.0000 in Travel, 50.5000 in Length, 4.0000 in Width, 10.8750 in Height, 48 1/2 in Bolt Center Length
MI ITEM #04880058
MFR #DSLB6839C30

Mfr description
DSLB6839C30 TAKE UP DS-LB6839C-30
  • 2 7/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Adapter Mounted
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    48 1/2 in
  • Bore Diameter  
    2.4375 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    10.8750 in
  • Frame Overall Length  
    50.5000 in
  • Overall Height
    10.8750 in
  • Overall Length
    50.5000 in
  • Overall Width
    4.0000 in
  • Travel  
    30.0000 in
  • Weight
    118.00 lbs

Details

  • Compatible Bearing Series Part Num
    6800
  • Country of Origin
    Japan
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Catalog Number
    DSLB6839C30
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2348 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    D8 Taconite Seal
  • Series
    DSLB6800
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327023287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)