Motion
DSLB6847C30

LINK-BELT
DSLB6847C30

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 30.0000 in Travel, 52.2500 in Length, 4.0000 in Width, 11.8125 in Height, 50 in Bolt Center Length
MI ITEM #04880060
MFR #DSLB6847C30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSLB6847C30

Take-Up Bearing & Frame Assembly - Spherical Roller, 2.9375 in Bore, 30.0000 in Travel, 52.2500 in Length, 4.0000 in Width, 11.8125 in Height, 50 in Bolt Center Length
MI ITEM #04880060
MFR #DSLB6847C30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSLB6847C30 TAKE UP DS-LB6847C-30
  • 2 15/16" Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Adapter Mounted
  • D8 Taconite Sealing System
  • Closed End Cap

Specifications

  • Country of Origin
    Japan
  • Frame Type
    Top Angle
  • Base Width
    4.0000 in
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    4.0000 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Seal Type
    D8 Taconite Seal
  • Overall Height
    11.8125 in
  • Overall Length
    52.2500 in
  • Overall Width
    4.0000 in
  • Bolt Center To Center Length
    50 in
  • Compatible Bearing Series Part Num
    6800
  • Max Rpm
    1950 rpm
  • Series
    DSLB6800
  • Manufacturer Catalog Number
    DSLB6847C30
  • Max Operating Temperature
    225 °F
  • UPC_NO
    662327023362
  • Weight
    132.50 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text