Motion
BS227865

LINK-BELT
BS227865

BS227865 TAKE UP TDS3-U231N-18
Mi Item #04880075
MFR #BS227865
Price$6,769.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS227865

BS227865 TAKE UP TDS3-U231N-18
Mi Item #04880075
MFR #BS227865

Mfr description
BS227865 TAKE UP TDS3-U231N-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,769.20/each

Specifications

Dimensions

  • Weight
    50 lbs, 22.68 kg

Details

  • Country of Origin
    Mexico
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Manufacturer Catalog Number
    BS227865
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)