Motion
DSB22463EK618 3 15/16 TAKEUP ASSY RLR B

LINK-BELT
DSB22463EK618 3 15/16 TAKEUP ASSY RLR B

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #04880082
MFR #DSB22463EK618 3 15/16 TAKEUP ASSY RLR B
Price$30,358.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22463EK618 3 15/16 TAKEUP ASSY RLR B

Roller Bearing Take-up Unit - Top Angle, Spherical Roller, 3-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #04880082
MFR #DSB22463EK618 3 15/16 TAKEUP ASSY RLR B

Mfr description
DSB22463EK618 TAKEUP DS-B22463EK6-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,358.58/each

Specifications

Dimensions

  • Between Frame Width
    127 mm, 5.0000 in
  • Body Width
    6.3800 in, 162.05 mm
  • Bore Diameter
    3-15/16 in
  • Bore Length
    5.1900 in, 131.82 mm
  • Housing Dimensions
    6.3800 in, 162.05 mm
  • Housing Width
    6.3800 in, 162.05 mm
  • Inner Ring Width
    5.1900 in, 131.82 mm
  • Insert Outer Diameter
    3.9375 in, 100.01 mm
  • Length Through Bore
    5.1900 in, 131.82 mm
  • Outside Diameter
    3.9375 in, 100.01 mm
  • Overall Height
    14.5000 in, 368.30 mm
  • Overall Length
    44.5000 in, 1130.29 mm
  • Overall Width
    6.3800 in, 162.05 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    B464
  • Slot Width
    5.0000 in, 127 mm
  • Take Up Frame Size
    ZNT1118
  • Tap Thread Size
    1-1/4-7 UNC
  • Weight
    198 lbs, 89.811 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    DSB22400XX
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Frame Number
    ZNT1118
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    429253.5 N, 96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Insert Material
    Steel
  • Lubrication
    Filled with 100% Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    DSB22463EK618
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    429253.5 N, 96500 lbf
  • Radial Static Load Capacity
    609404.44 N, 137000 lbf
  • Relubricatable
    False
  • Replacement Bearing
    B463L
  • Retainer Type
    Steel
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    609.404 kN, 137000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • Vibration Frequency Roller Spin
    3.288 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)