Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB224M90E18

Take-Up Bearing & Frame Assembly - Spherical Roller, 90 mm Bore, 457 mm Travel, 1130.30 mm Length, 127 mm Width, 373.1 mm Height, 1066.8 mm Bolt Center Length
MI ITEM #04880088
MFR #DSB224M90E18

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DSB224M90E18 TAKEUP DS-B224M90E-18
  • 90.00 mm Mounted Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Assembly
  • Single Setscrew Locking Collar
  • Spring Loaded Heavy Contact Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    127 mm
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    127 mm
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Overall Height
    373.1 mm
  • Overall Length
    1130.3 mm
  • Overall Width
    127 mm
  • Bolt Center To Center Length
    1066.8 mm
  • Lubrication Type
    Exxon Ronex MP STD
  • Compatible Bearing Series Part Num
    B22400
  • Max Rpm
    1100 rpm
  • Series
    DSB22400
  • Manufacturer Catalog Number
    DSB224M90E18
  • Max Operating Temperature
    225 °F
  • UPC_NO
    793699670479
  • Weight
    199.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text