Motion
TDSU247N12 2 15/16 T-U ASSY BALL BRG

LINK-BELT
TDSU247N12 2 15/16 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 2.9375 in Bore, 12.0000 in Travel, 32.5000 in Length, 5.1250 in Width, 10.6250 in Height, 30.5000 in Bolt Center Length
MI ITEM #04880097
MFR #TDSU247N12 2 15/16 T-U ASSY BALL BRG
Price$7,012.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDSU247N12 2 15/16 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 2.9375 in Bore, 12.0000 in Travel, 32.5000 in Length, 5.1250 in Width, 10.6250 in Height, 30.5000 in Bolt Center Length
MI ITEM #04880097
MFR #TDSU247N12 2 15/16 T-U ASSY BALL BRG

Mfr description
TDSU247N12 TAKEUP TDS-U247N-12
  • 2 15/16" Mounted Ball Bearing
  • Standard Duty
  • Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,012.47/each

Specifications

Dimensions

  • Base Width
    5.1250 in
  • Bolt Center To Center Length
    30.5000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2.9375 in
  • Frame Base Width
    5.1250 in
  • Frame Overall Height  
    10.6250 in
  • Frame Overall Length  
    32.5000 in
  • Overall Height
    10.6250 in
  • Overall Length
    32.5000 in
  • Overall Width
    5.1250 in
  • Travel  
    12.0000 in
  • Weight
    80.00 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Country of Origin
    MX
  • Expansion Capability
    No
  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    TDSU247N12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699175226
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3300 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Single Lip Contact Seal
  • Series
    TDS3U200
  • Type Of Bearing
    Ball
  • UPC_NO
    793699175226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)