Motion
DSB22432H

LINK-BELT
DSB22432H

Roller Bearing Take-Up Unit - Top Angle, Sperical Roller, 2 in Bore, Cast Iron, Set Screw
MI ITEM #04880125
MFR #DSB22432H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22432H

Roller Bearing Take-Up Unit - Top Angle, Sperical Roller, 2 in Bore, Cast Iron, Set Screw
MI ITEM #04880125
MFR #DSB22432H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSB22432H T-U UNIT DS-B22432H

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Sperical Roller
  • Bore Diameter
    2 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Series
    B22400
  • Manufacturer Catalog Number
    DSB22432H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327021498
  • Weight
    14 lbs
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text