Motion
DSB22455E

LINK-BELT
DSB22455E

Roller Bearing Take-Up Unit - Top Angle, Sperical Roller, 3-7/16 in Bore, Cast Iron, Set Screw
MI ITEM #04880131
MFR #DSB22455E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22455E

Roller Bearing Take-Up Unit - Top Angle, Sperical Roller, 3-7/16 in Bore, Cast Iron, Set Screw
MI ITEM #04880131
MFR #DSB22455E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Weight
    47.06 lbs

Details

  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    DSB22455E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327459659
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Spring Loaded Heavy Contact
  • Series
    B22400
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    662327459659

Overview

Mfr description
DSB22455E T-U UNIT DS-B22455E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought