Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB224M100H

Take-Up Bearing & Frame Assembly - Spherical Roller, 100 mm Bore, 317.50 mm Length, 161.10 mm Width, 284.20 mm Height
MI ITEM #04880135
MFR #DSB224M100H

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DSB224M100H T-U UNIT DS-B224M100H
  • 100mm Mounted Spherical Roller Bearing
  • Fixed Cast Iron Take-up Block
  • Single Setscrew Locking Collar
  • Clearance Seal

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    161.10 mm
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Steel
  • Frame Base Width
    161.10 mm
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Overall Height
    284.2 mm
  • Overall Length
    317.5 mm
  • Overall Width
    161.1 mm
  • Lubrication Type
    Exxon Ronex MP STD
  • Max Rpm
    1400 rpm
  • Series
    DSB22400
  • Manufacturer Catalog Number
    DSB224M100H
  • UPC_NO
    793699621761
  • Weight
    84.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text