Motion
DSB224M45H 45MM TAKEUP ROLLER BRG

LINK-BELT
DSB224M45H 45MM TAKEUP ROLLER BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 45 mm Bore, 166.60 mm Length, 96.80 mm Width, 7.8750 in Height
Mi Item #04880136
MFR #DSB224M45H 45MM TAKEUP ROLLER BRG
Price$4,073.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB224M45H 45MM TAKEUP ROLLER BRG

Take-up Bearing & Frame Assembly - Spherical Roller, 45 mm Bore, 166.60 mm Length, 96.80 mm Width, 7.8750 in Height
Mi Item #04880136
MFR #DSB224M45H 45MM TAKEUP ROLLER BRG

Mfr description
DSB224M45H T-U UNIT DS-B224M45H
  • 45mm Mounted Spherical Roller Bearing
  • Fixed Cast Iron Take-up Block
  • Single Setscrew Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,073.03/each

Specifications

Dimensions

  • Base Width
    96.80 mm
  • Bore Diameter  
    45 mm
  • Bore Length
    3.1300 in
  • Frame Base Width
    96.80 mm
  • Frame Overall Height  
    7.8750 in
  • Frame Overall Length  
    166.60 mm
  • Frame Size
    B432
  • Overall Height
    138.2 mm
  • Overall Length
    166.6 mm
  • Overall Width
    96.8 mm
  • Weight
    13.60 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    DSB224M45H
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2800 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Clearance Seal
  • Series
    DSB22400
  • Style
    Top Angle
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327417352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)