Motion
ETPB22440H 2 1/2 TAKEUP ROLLER BRG

LINK-BELT
ETPB22440H 2 1/2 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #04880152
MFR #ETPB22440H 2 1/2 TAKEUP ROLLER BRG
Price$3,405.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
ETPB22440H 2 1/2 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #04880152
MFR #ETPB22440H 2 1/2 TAKEUP ROLLER BRG

Mfr description
ETPB22440H T-U UNIT ETP-B22440H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,405.54/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Bore Length
    3.5000 in, 88.90 mm
  • Housing Dimensions
    3.5000 in, 88.90 mm
  • Housing Width
    3.5000 in, 88.90 mm
  • Inner Ring Width
    3.5000 in, 88.90 mm
  • Insert Outer Diameter
    2.9010 in, 73.68 mm
  • Length Through Bore
    3.5000 in, 88.90 mm
  • Outside Diameter
    2.9010 in, 73.68 mm
  • Overall Height
    7.3750 in
  • Overall Length
    7.5000 in, 190.50 mm
  • Overall Width
    2.7500 in
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Size Code
    B440
  • Slot Spacing
    4.8100 in, 122.17 mm
  • Weight
    21.2 lbs

Details

  • Bearing Series
    ETPB22400
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    170367 N, 38300 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    ETPB22440H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210064075
  • Material
    Cast Iron
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2300 rpm
  • Maximum Speed
    2300 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    170367 N, 38300 lbf
  • Radial Static Load Capacity
    237980 N, 53500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B440L
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    B22400
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    237980 N, 53500 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Top Angle
  • UPC_NO
    698210064075
  • Vibration Frequency Roller Spin
    0.0607 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)