Motion
ETPB22463H 3 15/16 TAKEUP ROLLER BRG

LINK-BELT
ETPB22463H 3 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Sperical Roller, 3.9375 in Bore, Cast Iron, Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04880155
MFR #ETPB22463H 3 15/16 TAKEUP ROLLER BRG
Your Price$3,648.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
ETPB22463H 3 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Sperical Roller, 3.9375 in Bore, Cast Iron, Set Screw Collar, Non-Expansion Bearing (Fixed)
MI ITEM #04880155
MFR #ETPB22463H 3 15/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,648.73/each(List $4,196.05)

Overview

Mfr description
ETPB22463H T-U UNIT ETP-B22463H

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Sperical Roller
  • Bore Diameter
    3-15/16 in
  • Slot Spacing
    7.6563 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Max Operating Temperature
    225 °F
  • Overall Height
    10.9375 in
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.0000 in
  • Series
    B22400
  • Manufacturer Catalog Number
    ETPB22463H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699321463
  • UPC_NO
    793699321463
  • Weight
    68 lbs
  • Max Rpm
    1400 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    79100 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text