Motion
T3U220E3

LINK-BELT
T3U220E3

Take-up Ball Bearing Unit - 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.4060 in, 10.31 mm Slot
MI ITEM #04880161
MFR #T3U220E3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
T3U220E3

Take-up Ball Bearing Unit - 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.4060 in, 10.31 mm Slot
MI ITEM #04880161
MFR #T3U220E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.7660 in, 44.85 mm
  • Hole Diameter
    0.6900 in, 17.52 mm
  • Housing Dimensions
    1.7700 in, 44.95 mm
  • Housing Width
    1 3/16 in
  • Inner Ring Width
    1.7660 in, 44.85 mm
  • Insert Outer Diameter
    1.8470 in, 46.90 mm
  • Length Through Bore
    1.7660 in, 44.85 mm
  • Outside Diameter
    1.8470 in, 46.90 mm
  • Overall Height
    1.8800 in
  • Overall Length
    5.6300 in
  • Overall Width
    4.2500 in
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    207
  • Slot Spacing  
    3.3750 in, 85.72 mm
  • Slot Width  
    0.4060 in, 10.31 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    4.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    25844 N, 5810 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP STANDARD SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    T3U220E3
  • Manufacturer Upc Number
    662864885010
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Maximum Temperature
    225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Radial Static Load Capacity
    15302 N, 3440 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG220E3L
  • Retainer Type
    Nylon
  • Seal Material
    BUNA TRIPLE LIP SEAL
  • Seal Type
    Triple Lip Contact Seal
  • Sealing Type
    Multi-Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15301.88 N, 3440 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327979119
  • Vibration Frequency Roller Spin
    0.0383 Hz

Overview

Mfr description
T3U220E3 T-U UNIT T3-U220E3
  • 1 1/4" Mounted Ball Bearing, Standard Duty, Cast Iron Center Pull Take-up Block, Setscrew Locking, Triple Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought