Motion
TB22423E7 1 7/16 TAKEUP ROLLER BRG

LINK-BELT
TB22423E7 1 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #04880172
MFR #TB22423E7 1 7/16 TAKEUP ROLLER BRG
Price$2,094.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22423E7 1 7/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #04880172
MFR #TB22423E7 1 7/16 TAKEUP ROLLER BRG

Mfr description
TB22423E7 T-U UNIT T-B22423E7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,094.34/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Housing Dimensions
    2.1900 in, 55.62 mm
  • Housing Width
    2.1900 in, 55.62 mm
  • Length Through Bore
    2.8800 in, 73.15 mm
  • Overall Height
    4.1300 in, 104.90 mm
  • Overall Length
    5.0600 in, 128.52 mm
  • Overall Width
    2.8800 in, 73.15 mm
  • Shaft Diameter
    1.4375 in, 36.50 mm
  • Size Code
    B424
  • Slot Spacing
    3.5000 in, 88.90 mm
  • Slot Width
    0.5300 in, 13.46 mm
  • Weight
    6.49 lbs, 2.9438 kg

Details

  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    79178.23 N, 17800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    TB22423E7
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1575 rpm
  • Maximum Speed
    1575 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    79178.23 N, 17800 lbf
  • Radial Static Load Capacity
    92967.8 N, 20900 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B423L
  • Seal Type
    Multi-Lip Contact Seal
  • Sealing Type
    Multi-Lip Contact Seal
  • Shaft Attachment
    Single Setscrew Locking Collar
  • Static Load Capacity
    92968.06 N, 20900 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0499 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)