Motion
TB22431E7E7CSS 1 15/16 TAKEUP RLR BRG

LINK-BELT
TB22431E7E7CSS 1 15/16 TAKEUP RLR BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04880181
MFR #TB22431E7E7CSS 1 15/16 TAKEUP RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB22431E7E7CSS 1 15/16 TAKEUP RLR BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04880181
MFR #TB22431E7E7CSS 1 15/16 TAKEUP RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    2.4400 in, 61.97 mm
  • Bore Diameter
    1-15/16 in
  • Bore Length
    3.1300 in, 79.50 mm
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.4400 in, 61.97 mm
  • Housing Width
    2.4400 in, 61.97 mm
  • Inner Ring Width
    3.1300 in, 79.50 mm
  • Length Through Bore
    3.1300 in, 79.50 mm
  • Overall Height
    4.5000 in, 114.29 mm
  • Overall Length
    6.1900 in, 157.22 mm
  • Overall Width
    3.1300 in, 79.50 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    B432
  • Slot Spacing
    4.0000 in, 101.59 mm
  • Slot Width
    0.6900 in, 17.52 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    10.62 lbs, 4.817 kg

Details

  • Bearing Series
    TB22400
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Dynamic Load Capacity
    115.209 kN, 25900 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    TB22431E7E7CSS
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1225 rpm
  • Maximum Speed
    1225 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    115208.5 N, 25900 lbf
  • Radial Static Load Capacity
    147680.8 N, 33200 lbf
  • Relubricatable
    True
  • Replacement Bearing
    B431L
  • Retainer Type
    Steel
  • Seal Material
    Buna-N
  • Seal Type
    Triple Lip Seal
  • Sealing Type
    Triple Lip Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    147680.8 N, 33200 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    3.354 cpm

Overview

Mfr description
TB22431E7E7CSS T-U UNIT T-B22431E7E7CSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought