Specifications
Dimensions
- Bore Diameter2-7/16 in
- Shaft Diameter2.4375 in, 61.91 mm
- Weight19.03 lbs, 8.632 kg
Details
- Country of OriginMexico
- Expansion TypeExpansion Bearing (Floating)
- Manufacturer Catalog NumberBS227150E
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingSpherical Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)