Motion
TB224M50H 50MM TAKEUP ROLLER BRG

LINK-BELT
TB224M50H 50MM TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 50 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04880213
MFR #TB224M50H 50MM TAKEUP ROLLER BRG
List Price$1,327.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TB224M50H 50MM TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller, 50 mm Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #04880213
MFR #TB224M50H 50MM TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,327.14/each for your price

Overview

Mfr description
TB224M50H T-U UNIT T-B224M50H

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    50 mm
  • Slot Spacing
    101.6 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Labyrinth
  • Finish Coating
    Powder Coated
  • Overall Length
    157.2 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    TB22400
  • Manufacturer Catalog Number
    TB224M50H
  • Manufacturer Upc Number
    662327402389
  • UPC_NO
    662327402389
  • Weight
    10.5 lbs
  • Max Rpm
    2150 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    21200 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text