Motion
TD3U247JH18W4 2 15/16 TAKEUP BALL BRG

LINK-BELT
TD3U247JH18W4 2 15/16 TAKEUP BALL BRG

Ball Bearing Take-up Unit - 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #04880239
MFR #TD3U247JH18W4 2 15/16 TAKEUP BALL BRG
Price$6,010.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TD3U247JH18W4 2 15/16 TAKEUP BALL BRG

Ball Bearing Take-up Unit - 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #04880239
MFR #TD3U247JH18W4 2 15/16 TAKEUP BALL BRG

Mfr description
TD3U247JH18W4 T-U UNIT TD3-U247JH/18W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,010.41/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Insert Outer Diameter
    3.6240 in, 92.04 mm
  • Length Through Bore
    2.8800 in, 73.15 mm
  • Outside Diameter
    3.6240 in, 92.04 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Overall Length
    10.0000 in, 254 mm
  • Overall Width
    5.1200 in, 130.03 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Size Code
    215
  • Slot Spacing  
    5.6900 in, 144.52 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    23.80 lbs, 10.7955 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    67079.2 N, 15080 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    MOBIL MOBILITH SHC460
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    TD3U247JH18W4
  • Material
    Cast Iron
  • Max Operating Temperature
    150 °C, 300 °F
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Temperature
    150 °C, 300 °F
  • Mounting Type
    Take-Up Block
  • Operating Temperature Range
    150 °C, 300 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    67079.2 N, 15080 lbf
  • Radial Static Load Capacity
    49375.3 N, 11100 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG247JHL18WC4
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    LINK-BELT 200 BALL
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    49375.3 N, 11100 lbf
  • Type Of Bearing
    Ball Bearing
  • Vibration Frequency Roller Spin
    0.0475 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)