Motion
TDLB6871D8C 4 7/16 TAKEUP ROLLER BRG

LINK-BELT
TDLB6871D8C 4 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 4-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #04880249
MFR #TDLB6871D8C 4 7/16 TAKEUP ROLLER BRG
Price$9,961.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDLB6871D8C 4 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 4-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #04880249
MFR #TDLB6871D8C 4 7/16 TAKEUP ROLLER BRG

Mfr description
TDLB6871D8C T-U UNIT TD-LB6871D8C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,961.41/each

Specifications

Dimensions

  • Bore Diameter
    4-7/16 in
  • Weight
    204.50 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TDLB6871D8C
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)