Motion
TH3S231EK75 1 15/16 TAKEUP BALL BRG

LINK-BELT
TH3S231EK75 1 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.9375 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
MI ITEM #04880275
MFR #TH3S231EK75 1 15/16 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3S231EK75 1 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.9375 in Bore, Cast Iron Housing, Set Screw Collar, Intermediate Duty
MI ITEM #04880275
MFR #TH3S231EK75 1 15/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH3S231EK75 T-U UNIT TH3-S231EK75
  • 1 15/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron Wide Slot Take-up Block, Setscrew Locking, Single Lip Contact Seal, Nickel plated Housing

Specifications

  • Bore Diameter
  • Country of Origin
    Mexico
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Intermediate Duty
  • Seal Type
    Single Lip Contact Seal
  • Overall Length
    7.2500 in
  • Housing Width
    2 1/16 in
  • Overall Height
    7.2500 in
  • Lubrication Type
    MOBIL FM222 FOOD GRADE H1Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.2500 in
  • Series
    200
  • Replacement Bearing
    SG231ELPAK8299A
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3600 rpm
  • Radial Static Load Capacity
    5220 lbf
  • Manufacturer Catalog Number
    TH3S231EK75
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327445355
  • UPC_NO
    662327445355
  • Weight
    6.60 lbs
  • Maximum Temperature
    225 °F
  • Size Code
    210
  • Vibration Frequency Roller Spin
    0.0445 Hz
  • Radial Dynamic Load Capacity
    7920 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text