Motion
TH3Y223E3 1 7/16 TAKEUP BALL BRG

LINK-BELT
TH3Y223E3 1 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
MI ITEM #04880305
MFR #TH3Y223E3 1 7/16 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TH3Y223E3 1 7/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, Cast Iron Housing, Eccentric Collar, 0.5313 in Slot
MI ITEM #04880305
MFR #TH3Y223E3 1 7/16 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TH3Y223E3 T-U UNIT TH3-Y223E3
  • 1 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Wide Slot Center Pull Take-up Block, Eccentric Cam Locking Collar, Triple Lip Contact Seal

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    Mexico
  • Slot Spacing
  • Seal Material
    BUNA TRIPLE LIP SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Triple Lip Contact Seal
  • Finish Coating
    Powder Coated
  • Overall Length
    5.8800 in
  • Housing Width
    1 3/16 in
  • Overall Height
    2.5600 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    5.8800 in
  • Series
    TH3Y200
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    700 rpm
  • Manufacturer Catalog Number
    TH3Y223E3
  • Manufacturer Upc Number
    662327147815
  • UPC_NO
    662327147815
  • Weight
    3.83 lbs
  • End Cap Style
    Y2236N
  • Maximum Temperature
    225 °F
  • Size Code
    207
  • Vibration Frequency Roller Spin
    0.0383 Hz
  • Radial Dynamic Load Capacity
    5810 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text